Shop All Solenoid Valves
Numatics
Valve Solenoid
Mfr # 237-961
Zoro # G810070702
product price: $71.05
/ea
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Solenoid Assembly
- Compatible with Series Mark 3, PA 3, SPA 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 237-961
- Zoro # G810070702
- Country of Origin Mexico
- Category Solenoid Valves
Details
Voltage | 120V |
Item | VALVE SOLENOID |
Type | Solenoid Assembly |
Compatible with Series | Mark 3, PA 3, SPA 3 |
Description
VALVE SOLENOID, Voltage 120V, Type Solenoid Assembly, Compatible with Series Mark 3, PA 3, SPA 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94A20001)
- THRIFCO PLUMBING 1-1/2 Inch x Close Galvanized Steel Nipple (5220080)
- ELKAY Sink, SS, 13.5x18.5x9", Undr Bar (ECTRU12179T)
- KINGSTON BRASS Vintage Shower Diverter, Polished Brass (ABT1060-2)
- NUMATICS 110-120V-AC SOLENOID VALVE (031SA415O000030)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1/2" In-Out 3/4" Exhaust NPT (Y1523C4002)
- BRAY Valve 24Vdc Solenoid (630250-21524536)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Watts: 10 (S211YF02N5CG4)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 0 psi Min Op Pressure Differential (8210G094)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- Numatics Solenoid Valves