Shop All Solenoid Valves
Numatics
Valve Solenoid
Mfr # 237-958
Zoro # G410018500
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Solenoid Assembly
- Compatible with Series Mark 3, PA 3, SPA 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 237-958
- Zoro # G410018500
- Country of Origin Mexico
- Category Solenoid Valves
Details
Voltage | 120V |
Item | VALVE SOLENOID |
Type | Solenoid Assembly |
Compatible with Series | Mark 3, PA 3, SPA 3 |
Description
VALVE SOLENOID, Voltage 120V, Type Solenoid Assembly, Compatible with Series Mark 3, PA 3, SPA 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K AIR VALVE 1/4"" SNIFTR LF (BAV1/4BLKLF)
- BEMIS Elongated Toilet Seat with Cover, Closed Front, External Check Hinge, 2 in Seat Ht, Wood, White (1500EC 000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- CHARLOTTE PIPE AND FOUNDRY 114 WHT MPT Plug (PVC 02113 1200HA)
- NUMATICS 110-120V-AC SOLENOID VALVE (031SA415O000030)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- NUMATICS Valve Solenoid (237-961)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002LF 12/DC)
- FESTO Solenoid Valve VUVG-B10-T32U-AZT-F-1T1L (VUVG-B10-T32U-AZT-F-1T1L)
- DAYTON Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size (008604)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- Numatics Solenoid Valves