Shop All Pilot Air Control Valves
Numatics
Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port
Mfr # L23PP652O000000
Zoro # G2449885
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Pilot / Pilot
- Valve Port Size 3/8 in
- Max. CFM - Valves 78 cfm
- Center Position Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # L23PP652O000000
- Zoro # G2449885
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Port Size (In.) | 3/8 |
Width (In.) | 1 in |
Height (In.) | 2 in |
Pilot Port Size NPT (In.) | 1/8 |
Length (In.) | 3 7/8 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Pilot / Pilot |
Max. CFM - Valves | 78 cfm |
Center Position | Closed |
Max. Operating PSI | 150 psi |
CFM | 78 |
Number of Positions | 3 |
Item | Pilot Air Control Valve |
Max. Temp. Range (F) | 150 |
Vacuum | Yes |
Valve Type | Closed Center |
Uses | For Air or Inert Gas |
Number of Ways | 4 |
Type | Body Ported |
Actuator/Return | Pilot/Pilot |
Coefficient of Volume | 1.7 |
Pilot Pressure | 14.5 psi |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 3/8 in, Max. CFM - Valves 78 cfm, Center Position Closed, Max. Operating PSI 150 psi, Pilot Pressure 14.5 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 150, Vacuum Yes, Coefficient of Volume 1.7, Cycles per Minute -, Length (In.) 3 7/8 in, Width (In.) 1 in, Height (In.) 2 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Tube White (280 AC)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- D&D 57" Outside Length, 2/3" Top Width, 1 Ribs (BX54)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- Numatics Pneumatic Valves