Shop All Pilot Air Control Valves
Numatics
Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port
Mfr # L23PP552O000000
Zoro # G3285432
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Pilot / Pilot
- Valve Port Size 3/8 in
- Max. CFM - Valves 78 cfm
- Center Position Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # L23PP552O000000
- Zoro # G3285432
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pilot Port Size NPT (In.) | 1/8 |
Height (In.) | 2 in |
Port Size (In.) | 3/8 |
Length (In.) | 3 7/8 in |
Width (In.) | 1 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Pilot / Pilot |
Max. CFM - Valves | 78 cfm |
Center Position | Open |
Max. Operating PSI | 150 psi |
Coefficient of Volume | 1.7 |
Number of Ways | 4 |
Item | Pilot Air Control Valve |
Number of Positions | 3 |
Max. Temp. Range (F) | 150 |
Type | Body Ported |
Vacuum | Yes |
CFM | 78 |
Uses | For Air or Inert Gas |
Actuator/Return | Pilot/Pilot |
Valve Type | Open Center |
Pilot Pressure | 14.5 psi |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 3/8 in, Max. CFM - Valves 78 cfm, Center Position Open, Max. Operating PSI 150 psi, Pilot Pressure 14.5 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 150, Vacuum Yes, Coefficient of Volume 1.7, Cycles per Minute -, Length (In.) 3 7/8 in, Width (In.) 1 in, Height (In.) 2 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Barbed x MNPT 90 Degree Elbow (HB150-90)
- RECTORSEAL Anti Sieze, Nickel, 8 oz, Brush Top Can (73851)
- PREVOST 1/2" MNPT Steel Industrial Plug (IRP 086253)
- OMNIA Threaded Nylon Washer Silver (027/SLVR)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- Numatics Pilot Air Control Valves