Shop All Pilot Air Control Valves
Numatics
Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port
Mfr # L12PA452O000000
Zoro # G1998516
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Pilot / Spring
- Valve Port Size 1/4 in
- Max. CFM - Valves 46 cfm
- Max. Operating PSI 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # L12PA452O000000
- Zoro # G1998516
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Height (In.) | 1 5/8 in |
Port Size (In.) | 1/4 |
Width (In.) | 7/8 in |
Pilot Port Size NPT (In.) | 1/8 |
Length (In.) | 3 5/16 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Spring |
Max. CFM - Valves | 46 cfm |
Max. Operating PSI | 150 psi |
Type | Body Ported |
Number of Positions | 2 |
Coefficient of Volume | 1 |
CFM | 46 |
Item | Pilot Air Control Valve |
Pilot Pressure | 14.5 psi |
Number of Ways | 4 |
Uses | For Air or Inert Gas |
Vacuum | Yes |
Actuator/Return | Pilot/Spring |
Max. Temp. Range (F) | 150 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 1/4 in, Max. CFM - Valves 46 cfm, Max. Operating PSI 150 psi, Pilot Pressure 14.5 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 150, Vacuum Yes, Coefficient of Volume 1, Cycles per Minute -, Length (In.) 3 5/16 in, Width (In.) 7/8 in, Height (In.) 1 5/8 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vane Rotor Set, Replacement (57113)
- D&D Timing Belt, DL, 0.75 x 28.5in PL, T76 (D285L075)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- SHINN FU CO OF AMERICA 4 Ton Shorty Ram (B65140)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- Numatics Pneumatic Valves