Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW
Mfr # 3FPRN16
Zoro # G9755812
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 3/8 in NPT
- Valve Outlet Port 1/2 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 90 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 3FPRN16
- Zoro # G9755812
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 20/87 in |
Width | 1 9/20 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 3/8 in NPT |
Valve Outlet Port | 1/2 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 90 cfm |
Speed Adjustment | Screwdriver |
Coefficient of Volume | 1.6 |
CFM | 90 |
Spring | Stainless Steel |
Pressure Range | 0 to 175 psi |
Inlet Port | 3/8" NPT |
Max. Operating PSI | 175 |
Body | Anodized Aluminum |
Outlet Port | 1/2" Push In |
Rotation | 360 Degrees |
Description
Flow Control Valve, Valve Inlet Port 3/8 in NPT, Valve Outlet Port 1/2 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 90 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 2 20/87 in, Width 1 9/20 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 42" Outside Length, 2/3" Top Width, 1 Ribs (BX39)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- Numatics Pneumatic Valves