Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/8In NPT, 5/32In Push In
Mfr # 1FPRN5
Zoro # G9755882
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/8 in NPT
- Valve Outlet Port 5/32 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 16 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 1FPRN5
- Zoro # G9755882
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 1 23/50 in |
Width | 49/50 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/8 in NPT |
Valve Outlet Port | 5/32 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 16 cfm |
Rotation | 360 Degrees |
Max. Operating PSI | 175 |
Pressure Range | 0 to 175 psi |
Spring | Stainless Steel |
Inlet Port | 1/8" NPT |
CFM | 16 |
Body | Anodized Aluminum |
Outlet Port | 5/32" Push In |
Speed Adjustment | Screwdriver |
Coefficient of Volume | 0.3 |
Description
Flow Control Valve, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 5/32 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 16 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 1 23/50 in, Width 49/50 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF YET209-110, Insert Ball Bearings (YET209-110)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-310)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6602-8-10)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- Numatics Pneumatic Flow Control Valves