Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/8In NPT, 1/8In NPT
Mfr # 1FCTN
Zoro # G9755742
original price:
$30.19
5% off
new price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/8 in NPT
- Valve Outlet Port 1/8 in NPT
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 16 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 1FCTN
- Zoro # G9755742
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 49/50 in |
Length | 2 17/81 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/8 in NPT |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 16 cfm |
Coefficient of Volume | 0.3 |
CFM | 16 |
Outlet Port | 1/8" NPT |
Body | Anodized Aluminum |
Spring | Stainless Steel |
Pressure Range | 0 to 175 psi |
Inlet Port | 1/8" NPT |
Rotation | 360 Degrees |
Adjustment Knob | Knurled, Plastic Locking |
Max. Operating PSI | 175 |
Speed Adjustment | Adjustment Knob |
Description
Flow Control Valve, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 16 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 2 17/81 in, Width 49/50 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR34-025)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 2RS PRX)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- Numatics Pneumatic Valves