Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/4In NPT, 3/8In Push In
Mfr # 2FPTN12
Zoro # G9755697
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/4 in NPT
- Valve Outlet Port 3/8 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 34 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 2FPTN12
- Zoro # G9755697
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 1/2 in |
Width | 1 7/25 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/4 in NPT |
Valve Outlet Port | 3/8 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 34 cfm |
Max. Operating PSI | 175 |
Pressure Range | 0 to 175 psi |
Spring | Stainless Steel |
Speed Adjustment | Adjustment Knob |
Inlet Port | 1/4" NPT |
Adjustment Knob | Knurled, Plastic Locking |
Outlet Port | 3/8" Push In |
CFM | 34 |
Rotation | 360 Degrees |
Body | Anodized Aluminum |
Coefficient of Volume | 0.6 |
Description
Flow Control Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 3/8 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 34 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 2 1/2 in, Width 1 7/25 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 2RSR C3)
- TIMKEN TRB Cage & Roller SubAssembly, 11BC-2 (11BC-2)
- LUBRIPLATE Sfgo Ultra 68, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-057)
- LOC-LINE Straight Flow Nozzle, PK2 (41489)
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- Numatics Pneumatic Valves