Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/4In NPT, 1/4In NPT
Mfr # 2FCTN
Zoro # G9755715
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/4 in NPT
- Valve Outlet Port 1/4 in NPT
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 34 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 2FCTN
- Zoro # G9755715
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 1 7/25 in |
Length | 2 1/2 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/4 in NPT |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 34 cfm |
Adjustment Knob | Knurled, Plastic Locking |
Outlet Port | 1/4" NPT |
CFM | 34 |
Speed Adjustment | Adjustment Knob |
Spring | Stainless Steel |
Coefficient of Volume | 0.6 |
Max. Operating PSI | 175 |
Rotation | 360 Degrees |
Inlet Port | 1/4" NPT |
Body | Anodized Aluminum |
Pressure Range | 0 to 175 psi |
Description
Flow Control Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 34 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 2 1/2 in, Width 1 7/25 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- GATES Polyflex Belts, 11M1030 (11M1030)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG140, 25 micron, Inside-Out (MF0065966)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- NUMATICS Swivel, 10-32 UNF, 8/9in L, 31/50 in.W (0FCRN)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09S)
- Numatics Pneumatic Flow Control Valves