Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In
Mfr # 2FCRN
Zoro # G9755864
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/4 in NPT
- Valve Outlet Port 1/4 in NPT
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 34 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 2FCRN
- Zoro # G9755864
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 1 39/50 in |
Width | 1 7/25 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/4 in NPT |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 34 cfm |
Spring | Stainless Steel |
Outlet Port | 1/4" NPT |
Inlet Port | 1/4" NPT |
CFM | 34 |
Body | Anodized Aluminum |
Max. Operating PSI | 175 |
Rotation | 360 Degrees |
Pressure Range | 0 to 175 psi |
Speed Adjustment | Screwdriver |
Coefficient of Volume | 0.6 |
Description
Flow Control Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 34 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 1 39/50 in, Width 1 7/25 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 45 rpm, TEFC, 115/230V (4Z520)
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #15126 (15126)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- SIEMENS Valve, Pneumatic, 1/2 In (257-02038)
- Numatics Pneumatic Valves