Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/2In NPT, 1/2In Push In
Mfr # 4FPTN16
Zoro # G9755636
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/2 in NPT
- Valve Outlet Port 1/2 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 140 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 4FPTN16
- Zoro # G9755636
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 3 24/25 in |
Width | 1 21/25 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/2 in NPT |
Valve Outlet Port | 1/2 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 140 cfm |
Body | Anodized Aluminum |
Max. Operating PSI | 175 |
Pressure Range | 0 to 175 psi |
Rotation | 360 Degrees |
Coefficient of Volume | 2.5 |
Spring | Stainless Steel |
CFM | 140 |
Adjustment Knob | Knurled, Plastic Locking |
Inlet Port | 1/2" NPT |
Outlet Port | 1/2" Push In |
Speed Adjustment | Adjustment Knob |
Description
Flow Control Valve, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 1/2 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 140 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 3 24/25 in, Width 1 21/25 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 1kg (GPL-106)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3 (71903593M)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- NUMATICS Swivel, 10-32 UNF, 8/9in L, 31/50 in.W (0FCRN)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- Numatics Pneumatic Valves