Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/2In NPT, 1/2In Push In
Mfr # 4FPRN16
Zoro # G9755785
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/2 in NPT
- Valve Outlet Port 1/2 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 140 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 4FPRN16
- Zoro # G9755785
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 1 21/25 in |
Length | 2 41/50 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/2 in NPT |
Valve Outlet Port | 1/2 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 140 cfm |
Speed Adjustment | Screwdriver |
Pressure Range | 0 to 175 psi |
Rotation | 360 Degrees |
Max. Operating PSI | 175 |
Inlet Port | 1/2" NPT |
Coefficient of Volume | 2.5 |
CFM | 140 |
Outlet Port | 1/2" Push In |
Spring | Stainless Steel |
Body | Anodized Aluminum |
Description
Flow Control Valve, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 1/2 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 140 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 2 41/50 in, Width 1 21/25 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566395, Pressure Line, 25 micron, Outside-In (MF0058486)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- MITSUBOSHI 4/B148 151Inch Outside Length, 4 Ribs (4RB148)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-3/4-X)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- Numatics Pneumatic Valves