Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/2In NPT, 1/2In NPT, Knurled
Mfr # 4FCTN
Zoro # G9755654
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/2 in NPT
- Valve Outlet Port 1/2 in NPT
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 140 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 4FCTN
- Zoro # G9755654
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 3 24/25 in |
Width | 1 21/25 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/2 in NPT |
Valve Outlet Port | 1/2 in NPT |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 140 cfm |
Pressure Range | 0 to 175 psi |
Body | Anodized Aluminum |
Coefficient of Volume | 2.5 |
Inlet Port | 1/2" NPT |
CFM | 140 |
Outlet Port | 1/2" NPT |
Spring | Stainless Steel |
Rotation | 360 Degrees |
Adjustment Knob | Knurled, Plastic Locking |
Max. Operating PSI | 175 |
Speed Adjustment | Adjustment Knob |
Description
Flow Control Valve, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 1/2 in NPT, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 140 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 3 24/25 in, Width 1 21/25 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- X1 TOOLS 4 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x8)
- WEBSTER 22R221D-5C3 Fuel Unit 3450 Cw/R (22R221D-5C)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-10-11)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- Numatics Pneumatic Flow Control Valves