Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 10-32 UNF, 5/32In Push In
Mfr # 0FPRN5
Zoro # G9755907
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 10-32 UNF
- Valve Outlet Port 5/32 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 3 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 0FPRN5
- Zoro # G9755907
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 31/50 in |
Length | 8/9 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 10-32 UNF |
Valve Outlet Port | 5/32 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 3 cfm |
Coefficient of Volume | 0.05 |
Outlet Port | 5/32" Push In |
Pressure Range | 0 to 175 psi |
Max. Operating PSI | 175 |
Spring | Stainless Steel |
CFM | 3 |
Inlet Port | 10-32 UNF |
Speed Adjustment | Screwdriver |
Rotation | 360 Degrees |
Body | Anodized Aluminum |
Description
Flow Control Valve, Valve Inlet Port 10-32 UNF, Valve Outlet Port 5/32 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 3 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 8/9 in, Width 31/50 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting, PK 6 (FBY44-D6)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116493-50)
- BANDO S5M-390 Timing Belt, 200-S5M-390 (200-S5M-390)
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- SMC Speed Exhaust Control Valve, 1/4, #10-32 (ASV220F-U10/32-07)
- Numatics Pneumatic Flow Control Valves