Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 10-32 UNF, 1/8" Push In, 1-17/81InL
Mfr # 0FPTN4
Zoro # G9755767
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 10-32 UNF
- Valve Outlet Port 1/8 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 3 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 0FPTN4
- Zoro # G9755767
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 31/50 in |
Length | 1 17/81 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 10-32 UNF |
Valve Outlet Port | 1/8 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 3 cfm |
Inlet Port | 10-32 UNF |
Pressure Range | 0 to 175 psi |
Coefficient of Volume | 0.05 |
Rotation | 360 Degrees |
Speed Adjustment | Adjustment Knob |
CFM | 3 |
Outlet Port | 1/8" Push In |
Spring | Stainless Steel |
Adjustment Knob | Knurled, Plastic Locking |
Body | Anodized Aluminum |
Max. Operating PSI | 175 |
Description
Flow Control Valve, Valve Inlet Port 10-32 UNF, Valve Outlet Port 1/8 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 3 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 1 17/81 in, Width 31/50 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, CT, SAE 28,410SS, PK10 (CT 9428 B)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- SUNNYSIDE Toluol, 1 qt. (82132)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- NUMATICS Swivel, 10-32 UNF, 8/9in L, 31/50 in.W (0FCRN)
- DYNAQUIP CONTROLS 3" FNPT Brass Pneumatic Ball Valve 3-Way (PYHGAAUDA075A)
- Numatics Pneumatic Flow Control Valves