Shop All Manifolds
Numatics
Sub Base, 1 Station, 3/8 NPT
Mfr # 203-359
Zoro # G2692295
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mark 15
- NPT Port (In.) 3/8
- Length (In.) 4 1/8 in
- Cv 1.5
- Valve Port Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 4 1/8 in |
Valve Port Size | 3/8 in |
Width (In.) | 2 3/16 in |
Height (In.) | 1 9/16 in |
Details
Item | Subbase Individual Exhaust |
Series | Mark 15 |
NPT Port (In.) | 3/8 |
Cv | 1.5 |
Number of Valve Stations | 1 |
For Use With | Mark 15 Valves |
Number of Stations | 1 |
Description
Subbase Individual Exhaust, For Use With Mark 15 Series Valves, Number of Valve Stations 1, Valve Port Size 3/8 in, Cv 1.5, Solenoid Valve Manifold, Mark 15 Series, Length (In.) 4 1/8 in, Width (In.) 2 3/16 in, Height (In.) 1 9/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GYA107RRB (GYA107RRB)
- BOSTON GEAR WormGear, 16DP, 14.5PA, 60Teeth, RH, Bronze (G1048)
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .8.25 in. L Storm Shine Steel L Strap (N800-014)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-119)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- NUMATICS Manifold Block, 2 Stations, 1/4 NPT (241-148)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- PNEUMADYNE Manifold, 7 Outlets, Outlet Size 3/4", 21"L (M40-750-7)
- Numatics Pneumatic Valves