Shop All Manifolds
Numatics
Sub Base, 1 Station, 3/4 NPT
Mfr # 203-504
Zoro # G2771553
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 3/8 in
- Number of Valve Stations 1
- Length (In.) 7 1/4 in
- Number of Stations 1
- Valve Port Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width (In.) | 3 3/8 in |
Length (In.) | 7 1/4 in |
Valve Port Size | 3/4 in |
Height (In.) | 2 1/16 in |
Details
Item | Sub-base Common Exhaust |
Number of Valve Stations | 1 |
Number of Stations | 1 |
Series | Mark 55 |
Cv | 5 |
NPT Port (In.) | 3/4 |
For Use With | Mark 55 Valves |
Description
Sub-base Common Exhaust, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 3/4 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932692Q, Return Line, 3 micron (ZX-932692Q)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- NUMATICS Manifold Block, 2 Stations, 1/4 NPT (241-148)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 1-3/4 In. L (M10-125-2-SS)
- Numatics Manifolds