Shop All Manifolds
Numatics
Sub Base, 1 Station, 3/4 NPT
Mfr # 203-503
Zoro # G3427191
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cv 5
- Valve Port Size 3/4 in
- Length (In.) 7 1/4 in
- Series Mark 55
- Width (In.) 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Valve Port Size | 3/4 in |
Length (In.) | 7 1/4 in |
Width (In.) | 3 3/8 in |
Height (In.) | 2 1/16 in |
Details
Item | Sub-base Common Exhaust |
Cv | 5 |
Series | Mark 55 |
Number of Valve Stations | 1 |
Number of Stations | 1 |
For Use With | Mark 55 Valves |
NPT Port (In.) | 3/4 |
Description
Sub-base Common Exhaust, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 3/4 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- ARO Solenoid Air Control Valve, 1/8 In, 4-Way (A211SS-000-N)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- ZURN PEX Manifold, CR Polymer, 27 Inlets (QPPM9H15C-3)
- Numatics Pneumatic Valves