Shop All Manifolds
Numatics
Sub Base, 1 Station, 3/4 NPT
Mfr # 203-502
Zoro # G0612631
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cv 5
- For Use With Mark 55 Valves
- Number of Stations 1
- Length (In.) 7 1/4 in
- NPT Port (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 7 1/4 in |
Valve Port Size | 3/4 in |
Width (In.) | 3 3/8 in |
Height (In.) | 2 1/16 in |
Details
Item | Subbase Individual Exhaust Side and Bottom Ported |
Cv | 5 |
For Use With | Mark 55 Valves |
Number of Stations | 1 |
NPT Port (In.) | 3/4 |
Series | Mark 55 |
Number of Valve Stations | 1 |
Description
Subbase Individual Exhaust Side and Bottom Ported, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 3/4 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X08)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- MTD Belt V Type 3L X (954-04100)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- NUMATICS Manifold Block, 2 Stations, 1/4 NPT (241-148)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- PNEUMADYNE Manifold, Metal, NPT, 11-3/8 In. L (M35-375-8)
- Numatics Manifolds