Shop All Manifolds
Numatics
Sub Base, 1 Station, 1/8 NPT
Mfr # 103-166
Zoro # G0577911
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Number of Stations 1
- Height (In.) 1 in
- Series Mark 7
- Cv 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Valve Port Size | 1/8 in |
Height (In.) | 1 in |
Width (In.) | 1 11/16 in |
Length (In.) | 2 5/8 in |
Details
Item | Subbase Common Exhaust |
Number of Stations | 1 |
Series | Mark 7 |
Cv | 0.4 |
For Use With | Mark 7 Series Valves |
Number of Valve Stations | 1 |
NPT Port (In.) | 1/8 |
Description
Subbase Common Exhaust, For Use With Mark 7 Series Valves, Number of Valve Stations 1, Valve Port Size 1/8 in, Cv 0.4, Solenoid Valve Manifold, Mark 7 Series, Length (In.) 2 5/8 in, Width (In.) 1 11/16 in, Height (In.) 1 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- D&D Timing Belt, T10US, 16 x 500mm PL, T50 (16T10/500US)
- INDUCTION INNOVATIONS Thermal Spray Gel 32 oz. (CS-032)
- DODGE QD Bushing, 2-3/8 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120443)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-880)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- BANJO Valve, Manifold Bottom Load, Full Port, 3" (MV300BL)
- Numatics Pneumatic Valves