Shop All Manifolds
Numatics
Sub Base, 1 Station, 1/8 NPT
Mfr # 103-165
Zoro # G2566225
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 1
- Series Mark 7
- Height (In.) 1 in
- Length (In.) 2 5/8 in
- For Use With Mark 7 Series Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height (In.) | 1 in |
Length (In.) | 2 5/8 in |
Valve Port Size | 1/8 in |
Width (In.) | 1 11/16 in |
Details
Item | Subbase Individual Exhaust |
Number of Valve Stations | 1 |
Series | Mark 7 |
For Use With | Mark 7 Series Valves |
NPT Port (In.) | 1/8 |
Number of Stations | 1 |
Cv | 0.4 |
Description
Subbase Individual Exhaust, For Use With Mark 7 Series Valves, Number of Valve Stations 1, Valve Port Size 1/8 in, Cv 0.4, Solenoid Valve Manifold, Mark 7 Series, Length (In.) 2 5/8 in, Width (In.) 1 11/16 in, Height (In.) 1 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- BSC PREFERRED Belt, Repl. The Bobcat Company (P-6569809)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- Numatics Manifolds