Shop All Manifolds
Numatics
Sub Base, 1 Station, 1/2 NPT
Mfr # 203-496
Zoro # G1937153
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 1/16 in
- Width (In.) 3 3/8 in
- Valve Port Size 1/2 in
- Number of Stations 1
- Series Mark 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height (In.) | 2 1/16 in |
Width (In.) | 3 3/8 in |
Valve Port Size | 1/2 in |
Length (In.) | 7 1/4 in |
Details
Item | Subbase Common Exhaust Side & Bottom Ported |
Number of Stations | 1 |
Series | Mark 55 |
Cv | 5 |
NPT Port (In.) | 1/2 |
Number of Valve Stations | 1 |
For Use With | Mark 55 Valves |
Description
Subbase Common Exhaust Side & Bottom Ported, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud (ORM1008)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- MILTON INDUSTRIES 1/2" x 50' Auto-Retracting Air Hose Reel (2780-50D)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- ENERPAC A60, 5 Port, Hydraulic Manifold, 3.5 in Long (A60)
- Numatics Manifolds