Shop All Manifolds
Numatics
Sub Base, 1 Station, 1/2 NPT
Mfr # 203-495
Zoro # G0690882
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 3/8 in
- Height (In.) 2 1/16 in
- For Use With Mark 55 Valves
- Cv 5
- Length (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 3 3/8 in |
Height (In.) | 2 1/16 in |
Length (In.) | 7 1/4 in |
Valve Port Size | 1/2 in |
Details
Item | Sub-base Common Exhaust |
For Use With | Mark 55 Valves |
Cv | 5 |
Number of Stations | 1 |
NPT Port (In.) | 1/2 |
Series | Mark 55 |
Number of Valve Stations | 1 |
Description
Sub-base Common Exhaust, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116565-29)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0580)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 24121212 / INGERSOLL RAND (B1SA0001177)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- NUMATICS Manifold Block, 8 Stations, 1/4 NPT (206-1755)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 3 Stations, 10-32 UNF-B (229-525)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- Numatics Manifolds