Shop All Manifolds
Numatics
Sub Base, 1 Station, 1/2 NPT
Mfr # 203-494
Zoro # G3381427
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 1
- NPT Port (In.) 1/2
- For Use With Mark 55 Valves
- Series Mark 55
- Width (In.) 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 3 3/8 in |
Length (In.) | 7 1/4 in |
Valve Port Size | 1/2 in |
Height (In.) | 2 1/16 in |
Details
Item | Subbase Individual Exhaust Side & Bottom Ported |
Number of Stations | 1 |
NPT Port (In.) | 1/2 |
For Use With | Mark 55 Valves |
Series | Mark 55 |
Number of Valve Stations | 1 |
Cv | 5 |
Description
Subbase Individual Exhaust Side & Bottom Ported, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.250 In (J47 OH)
- COXREELS Spring Can Assy 15In (656)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50BS16H X 1)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- NUMATICS Manifold Block, 8 Stations, 1/4 NPT (206-1755)
- ZURN PEX Manifold, Copper, PEX, 15-1/2 In. L (QCM43-6GX)
- Numatics Pneumatic Valves