Shop All Manifolds
Numatics
Sub Base, 1 Station, 1/2 NPT
Mfr # 203-493
Zoro # G1981673
original price:
$98.05
12% off
new price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 1
- Height (In.) 2 1/16 in
- NPT Port (In.) 1/2
- Length (In.) 7 1/4 in
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height (In.) | 2 1/16 in |
Length (In.) | 7 1/4 in |
Width (In.) | 3 3/8 in |
Valve Port Size | 1/2 in |
Details
Item | Sub-base Individual Exhaust |
Number of Valve Stations | 1 |
NPT Port (In.) | 1/2 |
Number of Stations | 1 |
Cv | 5 |
Series | Mark 55 |
For Use With | Mark 55 Valves |
Description
Sub-base Individual Exhaust, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 86" ) 13" x5" x2" (A-B83K)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-880)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- Numatics Manifolds