Shop All Solenoid Valve Accessories
Numatics
Speed Control Kit, LO1 Series
Mfr # 239-581
Zoro # G0312697
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LO1 Series Valves on Manifolds
- Function Adjustable Metering of Exhaust Air for Cylinder Speed Control
- Accessory Type Speed Control Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 239-581
- Zoro # G0312697
- Country of Origin China
- Category Solenoid Valve Accessories
Details
Item | Speed Control Kit |
For Use With | LO1 Series Valves on Manifolds |
Function | Adjustable Metering of Exhaust Air for Cylinder Speed Control |
Accessory Type | Speed Control Kit |
Description
Speed Control Kit, For Use With LO1 Series Valves on Manifolds, Accessory Type Speed Control Kit, Function Adjustable Metering of Exhaust Air for Cylinder Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06ANP01, Pressure Line, 6 micron (ZX-HP3202A06ANP01)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-05)
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (230-276)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- Numatics Pneumatic Valves