Shop All Solenoid Air Control Valves
Numatics
SPA55 UNIT PLGN
Mfr # 554BA400KT00030
Zoro # G810070665
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid Pilot / Spring
- Coefficient of Volume 5
- Max. CFM - Valves 232 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 554BA400KT00030
- Zoro # G810070665
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 10 31/32 in |
Overall Height | 4 17/64 in |
Pilot Port Size | 1/2" NPTF |
Overall Width | 2 9/16 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid Pilot / Spring |
Coefficient of Volume | 5 |
Max. CFM - Valves | 232 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Pilot Pressure | 20 to 125 psig |
Override | Non-Locking Flush |
Power Consumption | 11.5 W, 13 W |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Valve Vacuum Range | 28 to 150 psig |
Body Style | Single Unit |
Shifting Technology | Solenoid/Pilot |
Electrical Connections | Plug-In |
Standards | CE, CSA |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid Pilot / Spring, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Single Unit, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 20 to 125 psig, Coefficient of Volume 5, Plug-In Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 11.5 W, 13 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-21212, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 21212 (21212)
- FOSTER Plug, 1/2" MPT, Steel (54-5)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11DSA400O000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SA400K000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- NUMATICS MK8 SOLENOID VALVE 3 POSITION (082SS615K000030)
- NUMATICS MK8 DBL SOL VLV (082SS43AK000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS500M000061)
- FESTO On-Off Valve HEL-D-MAXI (HEL-D-MAXI)
- Numatics Solenoid Air Control Valves