Shop All Solenoid Air Control Valves
Numatics
Solenoid Air Control Valve, 24VDC
Mfr # 11SAD400B000061
Zoro # G2581826
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.4
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 11SAD400B000061
- Zoro # G2581826
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Width | 1 5/16 in |
Pilot Port Size | 1/8 in NPT |
Overall Length | 5 in |
Overall Height | 1 11/16 in |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 18 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.4, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6 W, Ambient Temp. Range -10 Degrees to 115 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 46491833 / INGERSOLL RAND (B1SA0001431)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA4002060T30)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- INGERSOLL-RAND Valve Manifold, Stations 1 (BW-EZKIT)
- Numatics Solenoid Air Control Valves