Shop All Solenoid Air Control Valves
Numatics
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # 92280-1
Zoro # G6067433
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.5
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 92280-1
- Zoro # G6067433
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Pilot Port Size | 1/4 in NPT |
Overall Height | 1 3/4 in |
Overall Length | 3 3/4 in |
Overall Width | 1 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.5 |
NEMA Classification | NEMA 4 |
Vacuum Range | 0 to 28" Hg |
CFM | 23.5 |
Valve Vacuum Range | 0 to 28 in Hg |
Actuator/Return | Solenoid/Spring |
Ambient Temp. Range | 13 Degrees to 194 Degrees F |
Body Style | Body Ported |
Pressure Range | 28" Hg Vacuum to 145 PSIG |
Power Consumption | 3.5 W |
Standards | No standard |
Shifting Technology | Spool & Sleeve |
Air Valve Type | 4-Way, 2-Position |
Electrical Connections | Standard Form C |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 0.5, Standard Form C Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5 W, Ambient Temp. Range 13 Degrees to 194 Degrees F, Overall Height 1 3/4 in, Overall Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SA400K000030)
- MTK Thrust Ball Bearing, 80mm Bore, 105mm (51116)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- ALEMITE Grease Fttng Breather, 1/8"27 PTF Spl (A369583)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS600M000061)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- SMC Solenoid Air Control Valve, 22.4 CFM (VQ2101-31)
- Numatics Solenoid Air Control Valves