Shop All Solenoid Air Control Valves
Numatics
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # 152SS600K000030
Zoro # G3125771
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 152SS600K000030
- Zoro # G3125771
- UPC # 603016304348
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 8 29/64 in |
Overall Height | 1 3/4 in |
Overall Width | 1 45/64 in |
Pilot Port Size | 1/4 in NPT |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/4 in, Max. CFM - Valves 69 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.5, DC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 0.58 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 3/8 In, Rubber (6 X 36 RE BELT)
- BESTORQ Aftermarket John Deere X320 (Deck 48" Secondary) Riding Lawn Mower Replacement Belt, B108LG (B108LG)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517 1-1/2)
- CAMOZZI BSPp Female Coupling, G1/8 (2543 1/8)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SA400K000030)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- NUMATICS MK8 DBL SOL VLV (082SS43AK000030)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- CHIEF Soleniod Valve, D08, 12V DC (225128)
- Numatics Pneumatic Valves