Shop All Solenoid Air Control Valves
Numatics
Solenoid Air Control Valve, 1/2 In, 120VAC
Mfr # 554SA400K000030
Zoro # G2930864
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 5.5
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 554SA400K000030
- Zoro # G2930864
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Width | 2 9/16 in |
Overall Length | 8 1/2 in |
Overall Height | 2 3/16 in |
Pilot Port Size | 1/2 in NPT |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/2 in, Max. CFM - Valves 253 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/2 in NPT, Coefficient of Volume 5.5, AC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 2.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- REELCRAFT Oxygen Ell (S300091)
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 25 ft L, 145 psi Working, Polyurethane, Domes (PU1425)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA400B000061)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-1)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M212SD-024-D)
- Numatics Pneumatic Valves