Shop All Solenoid Air Control Valves
Numatics
Solenoid Air Control Valve, 110/120VAC
Mfr # 11SAD400C000030
Zoro # G2660271
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.4
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 11SAD400C000030
- Zoro # G2660271
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Pilot Port Size | 1/8 in NPT |
Overall Width | 1 5/16 in |
Overall Length | 4 5/16 in |
Overall Height | 1 11/16 in |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 18 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.4, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4 W, Ambient Temp. Range -10 Degrees to 115 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Squeeze Bottle, 16 oz, EP-Xtra, Yellow (10016E)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F2)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- NUMATICS MK3 SNGL SIDE PORTS VALVE (031SA4412000030)
- NUMATICS MK8 DBL SOL VLV (082SS43AK000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- KOGANEI 24V-DC SOLENOID VALVE (125EE2)
- Numatics Solenoid Air Control Valves