Shop All Emergency Shut-Off Valves
Numatics
Shut Off Valve, 1,833 scfm, 2.08 lb
Mfr # 8653A3M06FA0000
Zoro # G409843434
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Weight 2.08 lb
- Modular Connection Modular Connection
- Air Inlet Gender Female
- Air Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 8653A3M06FA0000
- Zoro # G409843434
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Air Inlet Size | 1 in |
Overall Width | 3 9/16 in |
Overall Height | 6 9/16 in |
Air Outlet Size | 1 in |
Overall Depth | 3 11/16 in |
Details
Item | Shut Off Valve |
Body Material | Aluminum |
Weight | 2.08 lb |
Modular Connection | Modular Connection |
Air Inlet Gender | Female |
Seal Material | NBR/FKM |
Air Inlet Type | NPT |
Maximum Flow Rate | 1,833 scfm |
Maximum Operating Temperature | 122 Degrees F |
Standards | ISO 228/1-G |
Series | 653 |
Air Outlet Type | NPT |
Air Outlet Gender | Female |
Maximum Operating Pressure | 290 psig |
Minimum Flow Rate | 10.6 scfm |
Description
Shut Off Valve, Air Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Size 1 in, Air Outlet Type NPT, Maximum Operating Pressure 290 psig, Maximum Operating Temperature 122 Degrees F, Series 653, Air Inlet Gender Female, Air Outlet Gender Female, Body Material Aluminum, Maximum Flow Rate 1,833 scfm, Minimum Flow Rate 10.6 scfm, Modular Connection Modular Connection, Overall Depth 3 11/16 in, Overall Height 6 9/16 in, Overall Width 3 9/16 in, Seal Material NBR/FKM, Standards ISO 228/1-G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/8" NPT Brass Spring Check Valve (100012LF-3/8)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 2 Ft. L (ZUSA-HT-1672)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-SO-BO-DV-VPB-MXTP)
- NUMATICS Shut Off Valve, 166.7 scfm, 0.57 lb (8651A3M02FA0000)
- NUMATICS Shut Off Valve, 400 scfm, 0.97 lb (8652A3M04FA0000)
- KEENEY MFG Dual Valve 1/2X3/8X1/4 (K2902DHLF)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC IntelliFlow)
- PLUMB PAK STRAIGHT VALVE 1/2"" (PP62PCLF)
- PLUMB PAK Valve Stem Bibb Washer (PP807-84)
- BEST GARDEN Plastic Hose Shutoff Valve with Thumb Control (37090-P)
- Numatics Emergency Shut-Off Valves