Shop All Solenoid Coils
Numatics
Service Part
Mfr # 228-536
Zoro # G110113406
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Solenoid
- Compatible with Series Mark 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 228-536
- Zoro # G110113406
- Country of Origin United States
- Category Solenoid Coils
Details
Voltage | 120V |
Item | SERVICE PART |
Type | Solenoid |
Compatible with Series | Mark 7 |
Description
SERVICE PART, Voltage 120V, Type Solenoid, Compatible with Series Mark 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT66P-120-A)
- ARO Coil, Solenoid (116218-38)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- FESTO Solenoid Coil MH-2-24VDC-PA (MH-2-24VDC-PA)
- FESTO Solenoid Coil VACN-H1-A1-1 (VACN-H1-A1-1)
- ARO Solenoid Valve Coil, 120V AC, 22 mm Valve Coil Size, DIN 43650B (116218-33)
- ARO Connector, Coil (CSN)
- Numatics Solenoid Coils