Shop All Pneumatic Regulators
Numatics
Sandwich Single Air Regulator, 69 cfm
Mfr # 152RS100J000000
Zoro # G0357217
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 10 to 130 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 152RS100J000000
- Zoro # G0357217
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 0.25 in |
Overall Width (Regulators) | 0.06" |
Overall Width - Regulators | 0.06 in |
Overall Length | 7.0 in |
Overall Height (Regulators) | 0.25" |
Pipe Size (Regulators) | 1/4" |
Overall Width | 1/16 in |
Overall Height | 1/4 in |
Overall Depth | 7 in |
Pressure Gauge Port Size | 1/8 in |
Description
Sandwich Single Air Regulator, Series Mark 15, Pressure Control Range 10 to 130 psi, Maximum Flow Rate 69 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 7 in, Overall Height 1/4 in, Overall Width 1/16 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 130 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 10 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ZORO SELECT Element (EKF329)
- BREEZE Hose Clamp, GP, SAE 72, Zinc, PK10 (62072H)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- DIXON Wilkerson Mini Regulator R08, 1/4", Gauge (R08-02RG)
- Numatics Pneumatic Regulators