Shop All Pneumatic Regulators
Numatics
Sandwich Single Air Regulator, 230 cfm
Mfr # 554RS300JP00000
Zoro # G2377042
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 3 to 30 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 554RS300JP00000
- Zoro # G2377042
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 0.13 in |
Overall Height (Regulators) | 0.13" |
Overall Length | 1.25 in |
Overall Width (Regulators) | 0.12" |
Pipe Size (Regulators) | 1/2" |
Overall Width - Regulators | 0.12 in |
Pressure Gauge Port Size | 1/8 in |
Overall Height | 1/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 1/8 in |
Description
Sandwich Single Air Regulator, Series Mark 55, Pressure Control Range 3 to 30 psi, Maximum Flow Rate 230 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 1 1/4 in, Overall Height 1/8 in, Overall Width 1/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 30 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 3 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 260 cfm (V60-04-B000B-17)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- BREEZE Ideal Tridon 4 in. 6 in. 88 Hose Clamp Stainless Steel Marine (620P88551)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (081RD100J000000)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- Numatics Pneumatic System Components