Shop All Pneumatic Regulators
Numatics
Sandwich Single Air Regulator, 14 cfm
Mfr # 031RS700O000000
Zoro # G1478942
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/8 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 10 to 100 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 031RS700O000000
- Zoro # G1478942
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/8 in |
Overall Height - Regulators | 0.93 in |
Pipe Size (Regulators) | 1/8" |
Overall Length | 0.25 in |
Overall Height (Regulators) | 0.93" |
Overall Width - Regulators | 0.87 in |
Overall Width (Regulators) | 0.87" |
Overall Width | 7/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 1/4 in |
Overall Height | 15/16 in |
Description
Sandwich Single Air Regulator, Series Mark 3, Pressure Control Range 10 to 100 psi, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 1/4 in, Overall Height 15/16 in, Overall Width 7/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Electrical Connector, Maximum Regulated Pressure 100 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 10 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (081RD100J000000)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- ARROW PNEUMATICS Arrow Tri-Star Regulator R353g, Aluminum, 3/8" Npt, 250 Psi (R353G)
- Numatics Pneumatic System Components