Shop All Pneumatic Regulators
Numatics
Sandwich Single Air Regulator, 14 cfm
Mfr # 031RS300O000000
Zoro # G1103243
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/8 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 3 to 30 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 031RS300O000000
- Zoro # G1103243
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/8 in |
Overall Height - Regulators | 0.93 in |
Pipe Size (Regulators) | 1/8" |
Overall Width - Regulators | 0.87 in |
Overall Width (Regulators) | 0.87" |
Overall Length | 0.25 in |
Overall Height (Regulators) | 0.93" |
Overall Height | 15/16 in |
Overall Depth | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 7/8 in |
Description
Sandwich Single Air Regulator, Series Mark 3, Pressure Control Range 3 to 30 psi, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 1/4 in, Overall Height 15/16 in, Overall Width 7/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Electrical Connector, Maximum Regulated Pressure 30 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 3 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- Numatics Pneumatic Regulators