Shop All Pneumatic Regulators
Numatics
Sandwich Dual Air Regulator, 230 cfm
Mfr # 554RD400JP00000
Zoro # G0338685
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1 1/4 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 5 to 60 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 554RD400JP00000
- Zoro # G0338685
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1 1/4 in |
Overall Height - Regulators | 0.13 in |
Overall Width (Regulators) | 0.12" |
Overall Width - Regulators | 0.12 in |
Overall Length | 1.0 in |
Pipe Size (Regulators) | 1-1/4" |
Overall Height (Regulators) | 0.13" |
Overall Width | 1/8 in |
Overall Depth | 1 in |
Overall Height | 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Description
Sandwich Dual Air Regulator, Series Mark 55, Pressure Control Range 5 to 60 psi, Maximum Flow Rate 230 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 1 in, Overall Height 1/8 in, Overall Width 1/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 60 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- CONTINENTAL CONTITECH A56 Wrapped V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (A56)
- BANDO 953 mm Outside Length, 10 mm Top Width, 1 Ribs (3V375)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- Numatics Pneumatic System Components