Shop All Pneumatic Regulators
Numatics
Sandwich Dual Air Regulator, 230 cfm
Mfr # 554RD300JP00000
Zoro # G1270954
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 3 to 30 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 554RD300JP00000
- Zoro # G1270954
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 0.13 in |
Overall Width (Regulators) | 0.12" |
Overall Length | 1.0 in |
Overall Width - Regulators | 0.12 in |
Overall Height (Regulators) | 0.13" |
Pipe Size (Regulators) | 1/2" |
Overall Width | 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 1 in |
Overall Height | 1/8 in |
Description
Sandwich Dual Air Regulator, Series Mark 55, Pressure Control Range 3 to 30 psi, Maximum Flow Rate 230 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 1 in, Overall Height 1/8 in, Overall Width 1/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 30 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 3 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- BESTORQ Aftermarket JOHN DEERE H80159 Replacement Belt, B110 (B110)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (081RD100J000000)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/o Gauge (WR1130-D)
- Numatics Pneumatic Regulators