Shop All Pneumatic Regulators
Numatics
Sandwich Dual Air Regulator, 230 cfm
Mfr # 554RD100JP00000
Zoro # G0446862
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 10 to 130 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 554RD100JP00000
- Zoro # G0446862
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 0.13 in |
Overall Height (Regulators) | 0.13" |
Pipe Size (Regulators) | 1/2" |
Overall Width - Regulators | 0.12 in |
Overall Width (Regulators) | 0.12" |
Overall Length | 1.0 in |
Pressure Gauge Port Size | 1/8 in |
Overall Height | 1/8 in |
Overall Width | 1/8 in |
Overall Depth | 1 in |
Description
Sandwich Dual Air Regulator, Series Mark 55, Pressure Control Range 10 to 130 psi, Maximum Flow Rate 230 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 1 in, Overall Height 1/8 in, Overall Width 1/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 130 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 10 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Check Valve 5800psi 1/2 Fx2 (4074000002)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- MOLON AC Gearmotor, 6 rpm, Open, 115V (ZEM-6006-9M)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- FISHER SPRING 1/4IN 0-60PSI NPT PNEUMATIC REGULATOR (67 R/217)
- Numatics Pneumatic System Components