Shop All Pneumatic Regulators
Numatics
Sandwch Dual Air Regulator, 150 psi, 115F
Mfr # 031RD700O000000
Zoro # G1893245
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/8 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 10 to 100 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 031RD700O000000
- Zoro # G1893245
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/8 in |
Overall Height - Regulators | 0.93 in |
Overall Width (Regulators) | 0.87" |
Overall Width - Regulators | 0.87 in |
Overall Height (Regulators) | 0.93" |
Overall Length | 3.5 in |
Pipe Size (Regulators) | 1/8" |
Overall Depth | 3 1/2 in |
Overall Width | 7/8 in |
Overall Height | 15/16 in |
Pressure Gauge Port Size | 1/8 in |
Description
Sandwich Dual Air Regulator, Series Mark 3, Pressure Control Range 10 to 100 psi, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 3 1/2 in, Overall Height 15/16 in, Overall Width 7/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Electrical Connector, Maximum Regulated Pressure 100 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 10 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 5/8" M (6801-08-10-NWO-FG)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- LEGACY Flexzilla 6 ft. L X 3/8 in. D Hybrid Polymer Air Hose 300 psi Zilla Green (HFZ3806YW2B)
- TRITAN Sprocket, 1/2-in. Pitch, 17 Hardened Teeth, 3/4-in. Finished Bore with Keyway & Set Screws (41BS17H X 3/4)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- MOORE Pressure 1/4In Npt Pneumatic Regulator (12023-5/6KF)
- Numatics Pneumatic Regulators