Shop All Pneumatic Regulators
Numatics
Sandwch Dual Air Regulator, 150 psi, 115F
Mfr # 031RD300O000000
Zoro # G2847302
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/8 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 3 to 30 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 031RD300O000000
- Zoro # G2847302
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/8 in |
Overall Height - Regulators | 0.93 in |
Pipe Size (Regulators) | 1/8" |
Overall Length | 3.5 in |
Overall Width - Regulators | 0.87 in |
Overall Width (Regulators) | 0.87" |
Overall Height (Regulators) | 0.93" |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 7/8 in |
Overall Depth | 3 1/2 in |
Overall Height | 15/16 in |
Description
Sandwich Dual Air Regulator, Series Mark 3, Pressure Control Range 3 to 30 psi, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 3 1/2 in, Overall Height 15/16 in, Overall Width 7/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Electrical Connector, Maximum Regulated Pressure 30 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 3 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- FAFNIR Wide Inner Ring And Housed Units, #RA010RRB (RA010RRB)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- Numatics Pneumatic System Components