Shop All Pneumatic Regulators
Numatics
Regulator, 3/8 in, Aluminum, 0.95 lb
Mfr # 8652AR003FA00H0
Zoro # G109843666
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air
- Overall Width 2 5/8 in
- For Fluid Type Air/Inert Gas
- Minimum Operating Temperature -4 Degrees F
- Air Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652AR003FA00H0
- Zoro # G109843666
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Width | 2 5/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 3 1/8 in |
Overall Height | 4 15/16 in |
Details
Item | Regulator |
For Substance Type | Air |
For Fluid Type | Air/Inert Gas |
Minimum Operating Temperature | -4 Degrees F |
Regulator Type | Relieving |
Maximum Flow Rate | 228.6 scfm |
Air Inlet Gender | Female |
Minimum Operating Pressure | 7 psig |
Pressure Gauge Included | Yes |
Series | 652 |
Weight | 0.95 lb |
Seal Material | NBR/FKM |
Air Inlet Type | NPT |
Body Material | Aluminum |
Maximum Operating Temperature | 122 Degrees F |
Sight Gauge Included | No |
Maximum Operating Pressure | 145 psig |
Standards | ISO 1179-1 |
Modular Connection | Modular Connection |
Description
Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 228.6 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Pressure Gauge Included Yes, Overall Width 2 5/8 in, Series 652, Air Inlet Gender Female, Body Material Aluminum, For Fluid Type Air/Inert Gas, For Substance Type Air, Minimum Operating Pressure 7 psig, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-15520, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 15520 (15520)
- ORS Deep Groove Ball Bearing, 25mmBore, 52mm (6205 ZZ NR C3 G93)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH075-50MM-G)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (081RD100J000000)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- Numatics Pneumatic System Components