Shop All Pneumatic Valve Parts
Numatics
Redundant Safety Exhaust Valve, 1 in, 8 lb
Mfr # 8653A8S66N111F1
Zoro # G110113413
product price: $2,127.99
/ea
Free Shipping & Returns
$2,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Type NPT
- Body Material Aluminum
- Air Inlet Size 1 in
- Maximum Operating Pressure 232 psi
- Air Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653A8S66N111F1
- Zoro # G110113413
- Country of Origin United States
- Category Pneumatic Valve Parts
Dimensions
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Overall Width | 180 in |
Overall Depth | 140 1/2 in |
Overall Height | 295 1/5 in |
Details
Air Outlet Type | NPT |
Body Material | Aluminum |
Maximum Operating Pressure | 232 psi |
For Fluid Type | Exhaust Air/Inert Gas |
Minimum Operating Pressure | 55 psi |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
Input Voltage | 24 V DC |
Seal Material | NBR |
Electrical Connections | DIN Connector with Light; Horizontal Solenoid |
Air Inlet Type | NPT |
For Substance Type | Air |
Modular Connection | Modular Connection |
Item | Redundant Safety Exhaust Valve |
Weight | 8 lb |
Standards | ISO 1179-1 |
Series | 653 |
Includes | 1/8 NPTF Port Plate |
Air Outlet Gender | Female |
Description
Redundant Safety Exhaust Valve, Air Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Includes 1/8 NPTF Port Plate, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 140 1/2 in, Overall Height 295 1/5 in, Overall Width 180 in, Seal Material NBR, Standards ISO 1179-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK100-H (2BK100-H)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-03-FLG0B)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- NUMATICS Regulator Other Pneumatic Valve (I34RS100JP00000)
- NUMATICS Repair Kit (239-2277)
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- NUMATICS Service Part (229-643)
- NUMATICS Repair Kit Valve Parts And Accessory (CDXP-K3)
- FISHER 3-15PSI PNEUMATIC VALVE POSITIONER (3582G)
- BILLCO Corporation 1/8 in. FPT X 1/8 in. D FPT Galvanized Steel Hex Cap (753288000216)
- Numatics Compressor, Air Tank & Pneumatic Tool Parts