Shop All Compressor Air Filters
Numatics
Part Filter, 3/4 in, Particulate, 2.51 lb
Mfr # 8653ABBM5JA000N
Zoro # G209833819
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -4 Degrees F
- Maximum Operating Temperature 122 Degrees F
- For Fluid Type Air/Inert Gas
- Weight 2.51 lb
- Seal Material NBR/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653ABBM5JA000N
- Zoro # G209833819
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 3 11/16 in |
Overall Height | 10 1/4 in |
Air Outlet Size | 3/4 in |
Overall Width | 3 9/16 in |
Air Inlet Size | 3/4 in |
Description
Part Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 1/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Sintered Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA2240 Metric V-Belt, 2240mm Outside Length, 13mm Top Width, 1 Ribs (XPA2240)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1760mm L - 8MGT-1760-36 (360G8M1760)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- Numatics Compressor Air Filters