Shop All Compressor Air Filters
Numatics
Part Filter, 1/8 in, Particulate, 0.52 lb
Mfr # 8651ABBP1JA000N
Zoro # G609833730
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 1/4 in
- Air Outlet Size 1/8 in
- Standards ISO 1179-1
- Air Outlet Gender Female
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8651ABBP1JA000N
- Zoro # G609833730
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 1/4 in |
Air Outlet Size | 1/8 in |
Overall Width | 2 in |
Overall Height | 7 3/4 in |
Air Inlet Size | 1/8 in |
Description
Part Filter, Filter Type Particulate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 651, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- NACHI 7300 Angular Contact Ball Bearing (7305BMU C3)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (RSG150-20CN-G)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- SOLBERG Filter Element, 5.75 Od (231P)
- Numatics Compressor Air Filters