Shop All Compressor Air Filters
Numatics
Part Filter, 1/4 in, Particulate, 1.22 lb
Mfr # 8652ABBM2JA000N
Zoro # G009833811
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 1179-1
- Body Material Aluminum
- Sight Gauge Included Yes
- Overall Width 2 5/8 in
- Air Outlet Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652ABBM2JA000N
- Zoro # G009833811
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2 5/8 in |
Overall Height | 8 9/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 3/4 in |
Description
Part Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 8 9/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Sintered Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- CARLISLE AX47 Gold-Ribbon Cog-Belt (AX47)
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- YORK Motor Mounting Bracket, 3 Leg (S1-026-34581-000)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- NUMATICS Part Filter, 1 in, Particulate, 2.06 lb (8653ABBP6JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- Numatics Compressed Air Treatment