Shop All Compressor Air Filters
Numatics
Part Filter, 1/4 in, Particulate, 0.94 lb
Mfr # 8652ABBP2JA000N
Zoro # G209833796
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Included Yes
- Minimum Operating Temperature -4 Degrees F
- Body Material Aluminum
- For Fluid Type Air/Inert Gas
- Filter Element Material Sintered Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652ABBP2JA000N
- Zoro # G209833796
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 8 9/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 2 5/8 in |
Description
Part Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 8 9/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- CAMPBELL HAUSFELD Air Chuck, Clip (MP323200AV)
- SPEEDAIRE Lubricator Bowl, For Compact Lubricators (1AKG8)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Part Filter, 1 in, Particulate, 2.06 lb (8653ABBP6JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- Numatics Compressed Air Treatment